Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Scroll Saw, 1.2A@120V, 16In Throat Depth

  • Zoro #: G9970161
  • Mfr #: 38UK50

$171.53

Details
  • Blade Length: 5"
  • Features: Adjustable Shoe, Aluminum Table Construction, Quick Change, 60 Deg Table Tilt Range Left
  • Corded/Banded: Corded
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dayton #38UK50 Specifications

  • Zoro #: G9970161
  • Mfr #: 38UK50
Blade Length: 5" Features: Adjustable Shoe, Aluminum Table Construction, Quick Change, 60 Deg Table Tilt Range Left
Corded/Banded: Corded Cutting Capacity: 2" @ 90 Degrees , 3/4" @ 45 Degrees
Table Dimensions: 10" x 16-1/4" Item: Variable Speed Scroll Saw
Throat Depth: 16" No Load RPM: 550 to 1650
Amps: 1.2 Blade Stroke: 3/4"
Country of Origin (subject to change): China

Description

Table saws are commonly used by carpenters, contractors, DIYers, woodworkers and more for a variety of cutting and sawing tasks. Take a look at the features for Dayton Variable Speed Scroll Saw. Corded/cordless: Corded.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #38UK50