Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Centrifugal Pump, 1.5 HP, 1 Ph, 115/208-230
  • Zoro #: G0286404
  • Mfr #: 2ZXR4
$826.25
  • Port Rotation: Single
  • Motor Type: Single Phase
  • GPM of Water @ 30 Ft. of Head: 66
See full product details
This item ships free.

Dayton #2ZXR4 Specifications

  • Zoro #: G0286404
  • Mfr #: 2ZXR4
Port Rotation: Single Motor Type: Single Phase
GPM of Water @ 30 Ft. of Head: 66 Motor RPM: 3450
GPM of Water @ 20 Ft. of Head: 79 Housing Material: Bronze
Inlet Size - Pumps: 1-1/2" NPT Motor Design: Capacitor-Start/Run
Height: 9-1/2" Best Efficiency Range GPM @ Head: 28 to 73 gpm @ 45 to 25 ft.
Duty - Pumps: Continuous Includes: Manual
Inlet Pressure: 75 psi Max. Pressure - Pumps: 22 psi
Max. Case Pressure: 75 psi GPM @ 35 PSI: -
Item - Self Priming Pumps: Self Priming Centrifugal Pump HP - Pumps: 1-1/2
GPM @ 50 PSI: - Hz: 60
Max. Dia. Solids - Pumps: 3/8" Voltage - Pumps: 115/208 to 230VAC
Bearing Type: Ball Outlet Size - Pumps: 1-1/2" NPT
GPM of Water @ 50 Ft. of Head: 7 Width: 6-1/8"
GPM @ 40 PSI: - GPM @ 25 PSI: -
Wetted Materials: Bronze, Viton, Carbon, Ceramic, Stainless Steel GPM @ 10 PSI: -
Max. Head - Pumps: 52 ft. Motor Enclosure: TEFC
Length: 16-45/64" Duty: Continuous
Suction Lift - Pumps: 6 ft. Impeller Type: Semi Open
Port Rotation - Pumps: No Frame: 56J
Max. Head: 52 ft. GPM @ 60 PSI: -
Inlet: 1-1/2" NPT Max. Liquid Temp.: 200 Degrees F
Amps: 13.5/7.6-6.7 GPM @ 20 PSI: -
Phase: 1 Impeller Material: Stainless Steel
Motor Enclosure - Pumps: Totally Enclosed Fan-Cooled GPM of Water @ 15 Ft. of Head: 85
Suction Lift: 6 ft. Housing Material - Pumps: Bronze
HP: 1-1/2 Max. Pressure: 22.5 psi
Max. Dia. Solids: 3/8" Self-Priming: Yes
Voltage: 115/208-230 GPM of Water @ 5 Ft. of Head: 95
Outlet: 1-1/2" NPT Item: Self Priming Centrifugal Pump
Seal Material: Viton, Carbon, Ceramic, Stainless Steel GPM @ 15 PSI: -
GPM of Water @ 40 Ft. of Head: 48 Manufacturers Warranty Length: 1 yr.
GPM @ 30 PSI: - GPM @ 45 PSI: -
Agency Compliance: c UL us GPM @ 65 PSI: -
GPM @ 55 PSI: - Phase - Pumps: 1
Max. Temp - Pumps: 200 Degrees F Max. Specific Gravity: 1.3
GPM of Water @ 10 Ft. of Head: 91 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Self Priming Centrifugal Pump, 1-1/2 HP - Pumps, Voltage - Pumps 115/208 to 230VAC, Phase - Pumps 1, Max. Head - Pumps 52 ft., Best Efficiency Range GPM @ Head 28 to 73 gpm @ 45 to 25 ft., Housing Material - Pumps Bronze, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, Max. Dia. Solids - Pumps 3/8 In., Inlet Size - Pumps 1-1/2 In. NPT, Outlet Size - Pumps 1-1/2 In. NPT, Self-Priming Yes, 13.5/7.6-6.7 Amps, Wetted Materials Bronze, Viton, Carbon, Ceramic, Stainless Steel, 60 Hz

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #2ZXR4