Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pump, Centrifugal, Bronze, 1/3HP, 1 PH

  • Zoro #: G0511497
  • Mfr #: 5WXU6

$733.64

  • GPM of Water @ 15 Ft. of Head: 38
  • GPM of Water @ 40 Ft. of Head: 8
  • Item - Self Priming Pumps: Self Priming Centrifugal Pump
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #5WXU6 Specifications

  • Zoro #: G0511497
  • Mfr #: 5WXU6
GPM of Water @ 15 Ft. of Head: 38 GPM of Water @ 40 Ft. of Head: 8
Item - Self Priming Pumps: Self Priming Centrifugal Pump Max. Pressure: 19.4 psi
GPM of Water @ 10 Ft. of Head: 42 GPM of Water @ 30 Ft. of Head: 23
Phase: 1 Inlet: 1-1/2 " NPT
HP: 1/3 Max. Dia. Solids: 3/8"
Phase - Pumps: 1 Wetted Materials: Viton, Carbon/Ceramic, Stainless Steel, Bronze
Seal Material: Viton, Carbon/Ceramic, Stainless Steel Housing Material: Bronze
Impeller Material: Stainless Steel Max. Temp - Pumps: 200 Degrees F
Max. Head - Pumps: 45 ft. Length: 16"
Inlet Pressure: 75 psi Motor Enclosure: TEFC
Max. Liquid Temp.: 200 Degrees F Amps: 8.0/3.5-4.0
GPM of Water @ 5 Ft. of Head: 45 Outlet: 1-1/2" NPT
Port Rotation: Single Motor Design: Capacitor-Start
Voltage: 115/208-230 Duty: Continuous
Motor Enclosure - Pumps: Totally Enclosed Fan-Cooled Bearing Type: Ball
Agency Compliance: c UL us Includes: Manual
Outlet Size - Pumps: 1-1/2" NPT Manufacturers Warranty Length: 1 yr.
Inlet Size - Pumps: 1-1/2" NPT Suction Lift - Pumps: 6 ft.
Item: Self Priming Centrifugal Pump Max. Dia. Solids - Pumps: 3/8"
Max. Head: 45 ft. Suction Lift: 6 ft.
Motor Type: Single Phase Width: 6-1/8"
HP - Pumps: 1/3 Hz: 60
Max. Pressure - Pumps: 19 psi Height: 9-1/2"
Self-Priming: Yes Voltage - Pumps: 115/208 to 230VAC
Max. Case Pressure: 75 psi Motor RPM: 3450
GPM of Water @ 20 Ft. of Head: 34 Port Rotation - Pumps: No
Frame: 56J Best Efficiency Range GPM @ Head: 34 to 14 gpm @ 20 to 36 ft.
Duty - Pumps: Continuous Housing Material - Pumps: Bronze
Impeller Type: Semi Open Max. Specific Gravity: 1.0
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Self Priming Centrifugal Pump, 1/3 HP - Pumps, Voltage - Pumps 115/208 to 230VAC, Phase - Pumps 1, Max. Head - Pumps 45 ft., Best Efficiency Range GPM @ Head 34 to 14 gpm @ 20 to 36 ft., Housing Material - Pumps Bronze, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, Max. Dia. Solids - Pumps 3/8 In., Inlet Size - Pumps 1-1/2 In. NPT, Outlet Size - Pumps 1-1/2 In. NPT, Self-Priming Yes, 8.0/3.5-4.0 Amps, Wetted Materials Viton, Carbon/Ceramic, Stainless Steel, Bronze, 60 Hz

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #5WXU6