BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V

DAYTON| Zoro #: G0248796| Mfr #: 2ZXR7

$1118.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ 25 PSI: -Duty: ContinuousLength: 16-27/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248796 Mfr #: 2ZXR7
GPM @ 25 PSI: -Duty: Continuous
Length: 16-27/32"Includes: Manual
Bearing Type: BallGPM @ 45 PSI: -
Voltage: 208-230/460Port Rotation: Single
Frame: 56JOutlet: 1-1/2" NPT
HP: 2Max. Pressure: 27.2 psi
Housing Material: BronzeHeight: 9-1/2"
Impeller Type: Semi OpenGPM @ 60 PSI: -
Max. Specific Gravity: 1.1Max. Dia. Solids: 3/8"
Wetted Materials: Bronze, Viton, Carbon, Ceramic, Stainless SteelManufacturers Warranty Length: 1 yr.
Motor Enclosure: TEFCSeal Material: Viton, Carbon, Ceramic, Stainless Steel
GPM @ 55 PSI: -Suction Lift: 6 ft.
Motor Type: Three PhaseInlet: 1-1/2" NPT
Hz: 60GPM @ 65 PSI: -
Amps: 6.0-5.8/2.9Max. Head: 63 ft.
GPM @ 35 PSI: -Motor RPM: 3450
Best Efficiency Range GPM @ Head: 26 to 99 gpm @ 60 to 30 ft.Impeller Material: Stainless Steel
GPM @ 20 PSI: -Item: Centrifugal Pump
Width: 6-1/8"Max. Liquid Temp.: 200 Degrees F
Inlet Pressure: 75 psiGPM @ 15 PSI: -
GPM @ 30 PSI: -Agency Compliance: c UL us
GPM @ 50 PSI: -Phase: 3
GPM @ 40 PSI: -GPM @ 10 PSI: -
Max. Case Pressure: 75 psiCountry of Origin (subject to change): India

Description

Self Priming Centrifugal Pump, 2 HP - Pumps, Voltage - Pumps 208 to 230/460VAC, Phase - Pumps 3, Max. Head - Pumps 63 ft., Best Efficiency Range GPM @ Head 26 to 99 gpm @ 60 to 30 ft., Housing Material - Pumps Bronze, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, Max. Dia. Solids - Pumps 3/8 In., Inlet Size - Pumps 1-1/2 In. NPT, Outlet Size - Pumps 1-1/2 In. NPT, Self-Priming Yes, 6.0-5.8/2.9 Amps, Wetted Materials Bronze, Viton, Carbon, Ceramic, Stainless Steel, 60 Hz

Reviews