Service Motor, 4HP

DAYTON| Zoro #: G0646676| Mfr #: 1UND9

$150.30 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Service Motor
Type: Two-Stage/By-Pass
For Use With Grainger Item Number: 4YE71, 4YE72, 6AKZ1, 6AKZ0
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0646676 Mfr #: 1UND9
For Use With Grainger Item Number: 4YE71, 4YE72, 6AKZ1, 6AKZ0Item: Service Motor
Type: Two-Stage/By-PassCountry of Origin (subject to change): China

Product Description

Service Motor, Peak HP 4, 50/60 Hz, Two-Stage/By-Pass Motor, Average Brush Life 800 Hr, Static Pressure 105 In, Static Water Lift 105 In, 107 CFM @ 2.5-In Orifice, Length 5.75 In, Width 5.75 In, Height 7.5 In, Agency Compliance cULus

Product Reviews