Service Power Unit, 4.5HP

DAYTON| Zoro #: G1166286| Mfr #: 1UND1

$76.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166286 Mfr #: 1UND1
For Use With Grainger Item Number: 3VE19Item: Service Power Unit
Type: Single-Stage/By-PassCountry of Origin (subject to change): United States

Product Description

Service Power Unit, Peak HP 4.5, 50/60 Hz, Single-Stage/By-Pass Motor, Average Brush Life 400 Hr, Static Pressure 58 In, Static Water Lift 58 In, 185 CFM @ 2.5-In Orifice, Length 9.75 In, Width 9.75 In, Height 7.5 In, Agency Compliance cULus

Product Reviews

Save 15%. Sign up for Z-mail.