Service Power Unit, 4.5HP

DAYTON| Zoro #: G1490282| Mfr #: 1UND7

$74.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490282 Mfr #: 1UND7
For Use With Grainger Item Number: 4YE65Item: Service Power Unit
Type: Single-Stage/By-PassCountry of Origin (subject to change): United States

Product Description

Service Power Unit, Peak HP 4.5, 50/60 Hz, Single-Stage/By-Pass Motor, Average Brush Life 400 Hr, Static Pressure 62 In, Static Water Lift 62 In, 180 CFM @ 2.5-In Orifice, Length 11 In, Width 11.25 In, Height 10.5 In, Agency Compliance cULus

Product Reviews

Save 15%. Sign up for Z-mail.