20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Service Power Unit, 6.5HP

DAYTON| Zoro #: G2306927| Mfr #: 1UNE1

$88.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306927 Mfr #: 1UNE1
For Use With Grainger Item Number: 3VE22Item: Service Power Unit
Type: Single-Stage/By-PassCountry of Origin (subject to change): United States

Product Description

Service Power Unit, Peak HP 6.5, 50/60 Hz, Single-Stage/By-Pass Motor, Average Brush Life 500 Hr, Static Pressure 60 In, Static Water Lift 60 In, 200 CFM @ 2.5-In Orifice, Length 13 In, Width 11.5 In, Height 9 In, Agency Compliance cULus

Product Reviews

Save 15%. Sign up for Z-mail.