Severe Duty Vent, 21-1/4 In, 115/230V

DAYTON| Zoro #: G0626875| Mfr #: 7YR63

$3,789.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0626875 Mfr #: 7YR63
Recommended 12 In. Fixed Curb Item No.: -Recommended Damper Stock No.: -
Mounting Location: RoofOverall Dia.: 35-3/8"
Shaft Dia. Wheel End: 1"Adj. 12 3/8"H Roof Curb Stock No.: -
Adj. 6 3/8"H Roof Curb Stock No.: -Recommended Damper Size (In.): -
Fixed Severe Duty 24"H Roof Curb Item No.: 2EUG9Max. Inlet Temp.: 400 Degrees
Base Length: 29-1/8"Recommended 8 In. Fixed Curb Item No.: -
Base Width: 29-1/8"Adj. UL 762 Kitchen Roof Curb Stock No.: -
Dimension C: 34"Dimension D: 21"
Fixed UL 762 Kitchen Roof Curb Stock No.: -Dimension A: 29-1/8"
Dimension B: 35-3/8"Wheel Material: Steel
Wheel Dia.: 21-1/4"Item: Severe Duty Upblast Ventilator with Motor and Drive Package
CFM @ 2.75-In. SP: -CFM @ 0.125-In. SP: 5992
Hz: 60CFM @ 2.500-In. SP: -
Base Height: 6-1/4"CFM @ 0.000-In. SP: 6187
Housing Material: SteelCFM @ 2.000-In. SP: -
Speed Controllable: NoDrive Type: Belt-Drive
CFM @ 1.500-In. SP: -Requires: Roof Curb For New Installations
Sones @ 0.250-In. SP @ 5 Ft.: 23CFM @ 1.000-In. SP: 4529
Standards: UL/cUL 762, AMCA Sound and AirSones @ 0.125-In. SP @ 5 Ft.: 23
CFM @ 0.875-In. SP: 4773CFM @ 1.75-In. SP: -
Phase: 1CFM @ 0.750-In. SP: 5006
CFM @ 1.250-In. SP: 3861Motor HP: 1-1/2
CFM @ 0.625-In. SP: 5217Sones @ 0.500-In. SP @ 5 Ft.: 21
Max. Operating Amps: 19.6/9.8CFM @ 0.500-In. SP: 5421
RPM: 1100Max. BHP: 1.57
Assembled/Unassembled: UnassembledCFM @ 0.375-In. SP: 5610
Overall Height: 40-1/4"CFM @ 2.250-In. SP: -
CFM @ 0.250-In. SP: 5798Motor Voltage: 115/230
Includes: NEMA 1 Junction Box, Drive PackageCountry of Origin (subject to change): Multiple

Product Description

Severe Duty Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 21-1/4 In., CFM @ 0.000-In. SP 6187, Sones @ 0.125-In. SP @ 5 Ft. 23, Unassembled, Motor Voltage 115/230, 1 Phase, 60 Hz, Max. Operating Amps 19.6/9.8, Motor HP 1-1/2, Max. BHP 1.57, RPM 1100, Base Length 29-1/8 In., Base Height 6-1/4 In., Overall Dia. 35-3/8 In., Base Width 29-1/8 In., Shaft Dia. Wheel End 1 In., Overall Height 40-1/4 In., Max. Inlet Temp. 400 Degrees , Housing Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.