1/2 HP 2" Manual Submersible Sewage Pump 115V

DAYTON| Zoro #: G1581447| Mfr #: 4CRE5

$757.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115
Base Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581447 Mfr #: 4CRE5
Phase: 1Voltage: 115
Base Material: Cast IronGPM of Water @ 10 Ft. of Head: 100
Amps: 10.5Max. Dia. Solids: 2"
HP: 1/2Bearing Type: Ball
Item: Submersible Sewage PumpDischarge NPT: 2"
GPM of Water @ 15 Ft. of Head: 80Impeller Material: Cast Iron
Cord Length: 25 ft.GPM of Water @ 20 Ft. of Head: 35
Motor RPM: 1750GPM of Water @ 5 Ft. of Head: 110
Housing Material: Cast ironShaft Seal: Silicon Carbide/Viton
Max. Liquid Temp.: 200 Degrees FDiameter: 10-27/32"
Includes: 15 ft. of Nylon RopeThermal Protection: yes
Pump Type: ManualMax. Head: 24 ft.
Height: 15-1/2"Switch Type: None
Motor Type: Hermetically-Sealed, PSC, Oil-FilledCountry of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 24 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Silicon Carbide, Viton, Cord Length - Pumps 15 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 10.50, Height 15-1/2 In., Diameter 10-27/32 In., GPM of Water @ 5 Ft. of Head 110

Reviews