Sewage/Trash Pump, 3 HP

DAYTON| Zoro #: G0845512| Mfr #: 4YU37

$1677.77 /ea

This item ships free. Details.Standard ground shipping.
GPM of Water @ 40 Ft. of Head: 54Width: 8-5/8"Motor Enclosure: TEFC
Save 15%. Sign up for Z-mail.


Zoro #: G0845512 Mfr #: 4YU37
GPM of Water @ 40 Ft. of Head: 54Width: 8-5/8"
Motor Enclosure: TEFCGPM of Water @ 30 Ft. of Head: 77
For Use With: Water and Nonflammable Liquids Compatible with Pump Component MaterialsMax. Case Pressure: 60 psi
GPM of Water @ 25 Ft. of Head: 100Agency Compliance: cULus
Includes: StrainerGPM of Water @ 20 Ft. of Head: 110
Bearing Type: BallFrame: 56J
Voltage: 230Amps: 12.5
HP: 3Motor Type: Capacitor Start
Impeller Material: Stainless Steel CF8MLength: 21-17/64"
Seal Material: Carbon/Ceramic/Buna-NHz: 60
Height: 8-23/32"Impeller Type: Semi-Open
Wetted Materials: CI, SS, Carbon,Ceramic,Buna-NManufacturers Warranty Length: 1 year
Inlet Pressure: 25 psiHousing Material: Cast iron
Duty: ContinuousGPM of Water @ 50 Ft. of Head: 30
GPM of Water @ 2 Ft. of Head: 160Phase: 1
Motor RPM: 3450Best Efficiency GPM @ Head: 55 @ 39 ft.
Port Rotation: NoneMax. Specific Gravity: 1.0
Max. Dia. Solids: 1Item: Sewage/Trash Centrifugal Pump
Country of Origin (subject to change): India


Sewage/Trash Centrifugal Pump, HP 3, Volts 230, Amps 12.5, Motor Enclosure TEFC, Continuous Duty, Inlet/Outlet 2 In, Max Dia Solids 1 In, Temp Range 40-160, Impeller Material SS, Seal Silicon Carbide Buna N, Shaft Material Steel, GPM of Water @10 Ft of Head Do Not Use, @30 Ft of Head 78, Shut-Off 60 Ft, Housing Material CI, Maximum Case Pressure 60 PSI, Max Temp 160 F, Length 21 1/8 In, Height 8 3/4 In