PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shackle, Round Pin, 17000 lb.

DAYTON| Zoro #: G0917917| Mfr #: 3DPC5

$50.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Carbon SteelWorking Load Limit: 17,000 lb.Body Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0917917 Mfr #: 3DPC5
Body Material: Carbon SteelWorking Load Limit: 17,000 lb.
Body Size: 1"Item: Shackle
Finish: GalvanizedPin Style: Round
Pin Dia.: 1-1/8"Width Between Eyes: 1-7/16"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

Shackle, Pin Style Round, Working Load Limit 17,000 lb., Width Between Eyes 1-7/16 In., Pin Dia. 1-1/8 In., Body Size 1 In., Body Material Carbon Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews