SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shackle, Round Pin, 650 lb., dia. 1/4 In.

DAYTON| Zoro #: G0663521| Mfr #: 2MWN8

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Carbon SteelWorking Load Limit: 650 lb.Body Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663521 Mfr #: 2MWN8
Body Material: Carbon SteelWorking Load Limit: 650 lb.
Body Size: 3/16"Item: Shackle
Finish: GalvanizedPin Style: Round
Pin Dia.: 1/4"Width Between Eyes: 3/8"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

Shackle, Pin Style Round, Working Load Limit 650 lb., Width Between Eyes 3/8 In., Pin Dia. 1/4 In., Body Size 3/16 In., Body Material Carbon Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews