KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shackle, Screw Pin, 27000 lb.

DAYTON| Zoro #: G1203203| Mfr #: 2MWN5

$135.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Size: 1-3/8"
Item: Shackle
Body Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203203 Mfr #: 2MWN5
Body Size: 1-3/8"Item: Shackle
Body Material: Carbon SteelPin Dia.: 1-1/2"
Pin Style: ScrewWorking Load Limit: 27,000 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 2-1/4"Standards: RR-C271D
Country of Origin (subject to change): China

Description

Shackle, Pin Style Screw, Working Load Limit 27,000 lb., Width Between Eyes 2-1/4 In., Pin Dia. 1-1/2 In., Body Size 1-3/8 In., Body Material Carbon Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews