BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shackle, Screw Pin, 34000 lb.

DAYTON| Zoro #: G2007126| Mfr #: 2MWN6

$216.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pin Style: ScrewFinish: GalvanizedPin Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007126 Mfr #: 2MWN6
Pin Style: ScrewFinish: Galvanized
Pin Dia.: 1-3/4"Body Size: 1-1/2"
Item: ShackleBody Material: Carbon Steel
Working Load Limit: 34,000 lb.Standards: RR-C271D
Pin Material: Forged SteelWidth Between Eyes: 2-3/8"
Country of Origin (subject to change): China

Description

Shackle, Pin Style Screw, Working Load Limit 34,000 lb., Width Between Eyes 2-3/8 In., Pin Dia. 1-3/4 In., Body Size 1-1/2 In., Body Material Carbon Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D, Outside Diameter of Eye 3-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews