SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shackle, Screw Pin, 50000 lb., dia. 2 In.

DAYTON| Zoro #: G1272467| Mfr #: 2MWN7

$350.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Carbon SteelWorking Load Limit: 50,000 lb.Body Size: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272467 Mfr #: 2MWN7
Body Material: Carbon SteelWorking Load Limit: 50,000 lb.
Body Size: 1-3/4"Item: Shackle
Finish: GalvanizedPin Style: Screw
Pin Dia.: 2"Width Between Eyes: 2-7/8"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

Shackle, Pin Style Screw, Working Load Limit 50,000 lb., Width Between Eyes 2-7/8 In., Pin Dia. 2 In., Body Size 1-3/4 In., Body Material Carbon Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews