Shaft Arbor, 1/2-20lh

DAYTON| Zoro #: G0923982| Mfr #: 3ZN12

$15.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (In.): 2-1/4
Setscrew Type: Socket, Locks Arbors Securely to Shaft
Washer O.D. (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923982 Mfr #: 3ZN12
Thread Length (In.): 2-1/4Setscrew Type: Socket, Locks Arbors Securely to Shaft
Washer O.D. (In.): 1-1/2Includes: Hex Nut, Machined Washers
Application: Mounting Various Buffing and Finishing Wheels on Electric MotorsType: Extra Long
Overall Length (In.): 6-1/4Rotation: Clockwise
Thread: 1/2-20LHItem: Shaft Arbor
Fits Shaft Dia. (In.): 1/2Max. Wheel Width (In.): 1-5/8
Country of Origin (subject to change): China

Description

Fractional HP Motor Shaft Arbor, Thread 1/2-20LH, Maximum Wheel Width 1 5/8 Inches, Overall Length 6 1/4 Inches, Thread Length 2 1/4 Inches, Washer Diameter 1 1/2 Inches, Fits Shaft Diameter 1/2 Inch, Extra Long, Plated, With Nut and Washers

Reviews