Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

Shaft Arbor, 1/2-20rh

DAYTON | Zoro #: G0934753 | Mfr #: 3ZN16

$ 16.26 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Washer O.D. (In.): 1-1/2
  • For Use With: Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories
  • Type: Extra Long
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0934753 Mfr #: 3ZN16
Washer O.D. (In.): 1-1/2 For Use With: Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories
Type: Extra Long Setscrew Type: Socket, Locks Arbors Securely to Shaft
Item: Shaft Arbor Thread: 1/2-20RH
Includes: Hex Nut, Machined Washers Overall Length (In.): 6-1/4
Application: Mounting Various Buffing and Finishing Wheels on Electric Motors Rotation: Counter Clockwise
Thread Length (In.): 2-1/4 Max. Wheel Width (In.): 1-5/8
Fits Shaft Dia. (In.): 5/8 Country of Origin (subject to change): China

Description

Shaft Arbor, Extra Long, 1/2-20RH Thread, Counter Clockwise Rotation, Max. Wheel Width (In.) 1-5/8, Overall Length (In.) 6-1/4, Thread Length (In.) 2-1/4, Washer O.D. (In.) 1-1/2, Fits Shaft Dia. (In.) 5/8, Socket, Locks Arbors Securely to Shaft Setscrew Type, Mounting Various Buffing and Finishing Wheels on Electric Motors, For Use With Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories, Includes Hex Nut, Machined Washers

Reviews