DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft Arbor, 1/2-20rh

DAYTON| Zoro #: G1434921| Mfr #: 3ZN17

$9.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (In.): 1-13/16
Setscrew Type: Socket, Locks Arbors Securely to Shaft
For Use With: Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434921 Mfr #: 3ZN17
Thread Length (In.): 1-13/16Setscrew Type: Socket, Locks Arbors Securely to Shaft
For Use With: Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool AccessoriesWasher O.D. (In.): 1-1/2
Includes: Hex Nut, Machined WashersApplication: Mounting Various Buffing and Finishing Wheels on Electric Motors
Type: StandardOverall Length (In.): 3-1/2
Rotation: Counter ClockwiseThread: 1/2-20RH
Item: Shaft ArborFits Shaft Dia. (In.): 5/8
Max. Wheel Width (In.): 1-1/16Country of Origin (subject to change): China

Description

Fractional HP Motor Shaft Arbor, Thread 1/2-20RH, Maximum Wheel Width 1-1/16 Inches, Overall Length 3 1/2 Inches, Thread Length 1 13/16 Inches, Washer Diameter 1 1/2 Inches, Fits Shaft Diameter 5/8 Inch, Standard, Plated, With Nut and Washers

Reviews