KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Arbor, 3/8-24rh

DAYTON| Zoro #: G0414811| Mfr #: 3ZN05

$6.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hex Nut, Flanged Washers
Thread: 3/8-24RH
Setscrew Type: Socket, Locks Arbors Securely to Shaft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414811 Mfr #: 3ZN05
Includes: Hex Nut, Flanged WashersThread: 3/8-24RH
Setscrew Type: Socket, Locks Arbors Securely to ShaftApplication: Mounting Various Buffing and Finishing Wheels on Electric Motors
Overall Length (In.): 2Rotation: Counter Clockwise
Thread Length (In.): 1-1/8Max. Wheel Width (In.): 1/2
Washer O.D. (In.): 1-1/4Type: Small
Fits Shaft Dia. (In.): 5/16Item: Shaft Arbor
Country of Origin (subject to change): China

Description

Fractional HP Motor Shaft Arbor, Thread 3/8-24RH, Maximum Wheel Width 1/2 Inch, Overall Length 2 Inches, Thread Length 1 1/8 Inches, Washer Diameter 1 1/4 Inches, Fits Shaft Diameter 5/16 Inch, Small, Plated, With Nut and Washers

Reviews