PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft Collar, Clamp, 1Pc, 1 In, Plastic

DAYTON| Zoro #: G0595481| Mfr #: 1F456

$20.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shaft CollarCollar Style: ClampBore Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595481 Mfr #: 1F456
Item: Shaft CollarCollar Style: Clamp
Bore Dia.: 1"Material: Plastic
Width: 1/2"Number of Pieces: 1
Screw Size: 1/4"-28Outside Dia.: 1-3/4"
Standards: USDA/FDADimension Type: Standard
Country of Origin (subject to change): China

Description

Shaft Collar, Standard, Clamp, Number of Pieces 1, 1 In. Bore Dia., Material Plastic, Outside Dia. 1-3/4 In., Width 1/2 In., Screw Size 1/4 In.-28, Standards USDA/FDA

Reviews