Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaft Collar, Clamp, 1Pc, 1/2 In, Plastic

  • Zoro #: G0478667
  • Mfr #: 1F464
$11.85
  • Material - Collars: Plastic
  • Collar Style: Clamp
  • Item: Shaft Collar
See full product details
Orders over $75 ship free.

Dayton #1F464 Specifications

  • Zoro #: G0478667
  • Mfr #: 1F464
Material - Collars: Plastic Collar Style: Clamp
Item: Shaft Collar Material: Plastic
Standards: USDA/FDA Outside Dia.: 1 1/8 in
Item - Shaft Collars: Shaft Collar Bore Type - Collars: Plain Bore
Screw Size: #8-32 Number of Pieces: 1
Dimension Type: Inch Width: 13/32 in
System of Measurement: Inch Shaft Locking Type - Couplings: 1 Piece Clamp
Bore Dia.: 1/2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1/2 in, Material - Collars Plastic, Outside Dia. 1 1/8 in, Width 13/32 in, Screw Size #8-32, Standards USDA/FDA

Reviews of Dayton #1F464