SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Collar, Clamp, 1Pc, 3/4 In, Plastic

DAYTON| Zoro #: G2307356| Mfr #: 1F460

$16.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: ClampBore Dia.: 3/4"Screw Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307356 Mfr #: 1F460
Collar Style: ClampBore Dia.: 3/4"
Screw Size: 1/4"-28Outside Dia.: 1-1/2"
Standards: USDA/FDAWidth: 1/2"
Number of Pieces: 1Dimension Type: Standard
Item: Shaft CollarMaterial: Plastic
Country of Origin (subject to change): China

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 3/4 In., Material - Collars Plastic, Outside Dia. 1-1/2 In., Width 1/2 In., Screw Size 1/4 In.-28, Standards USDA/FDA

Reviews