Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel

DAYTON| Zoro #: G2014451| Mfr #: 3ZN80

$7.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collar Style: ClampBore Dia.: 1-3/16"Outside Dia.: 2-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014451 Mfr #: 3ZN80
Collar Style: ClampBore Dia.: 1-3/16"
Outside Dia.: 2-1/16"Width: 1/2"
Number of Pieces: 2Dimension Type: Standard
Screw Size: 1/4"-28Item: Shaft Collar
Material: Black Oxide SteelCountry of Origin (subject to change): China

Description

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 1-3/16 In., Material - Collars Black Oxide Steel, Outside Dia. 2-1/16 In., Width 1/2 In., Screw Size 1/4 In.-28

Reviews