PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft Collar, Clamp, 2Pc, 1-3/4 In, Plastic

DAYTON| Zoro #: G1225576| Mfr #: 1F600

$27.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shaft CollarCollar Style: ClampBore Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225576 Mfr #: 1F600
Item: Shaft CollarCollar Style: Clamp
Bore Dia.: 1-3/4"Material: Plastic
Width: 11/16"Number of Pieces: 2
Screw Size: 5/16"-24Outside Dia.: 2-3/4"
Standards: USDA/FDADimension Type: Standard
Country of Origin (subject to change): China

Description

Shaft Collar, Standard, Clamp, Number of Pieces 2, 1-3/4 In. Bore Dia., Material Plastic, Outside Dia. 2-3/4 In., Width 11/16 In., Screw Size 5/16 In.-24, Standards USDA/FDA

Reviews