20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shaft Collar, Set Screw, 1-1/8 In, Plastic

DAYTON| Zoro #: G1035806| Mfr #: 1F486

$11.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035806 Mfr #: 1F486
Standards: USDA/FDANumber of Pieces: 1
Dimension Type: StandardMaterial: PLASTIC
Item: Shaft CollarCollar Style: Set Screw
Bore Dia.: 1-1/8"Screw Size: 5/16"-18
Width: 5/8"Outside Dia.: 1-3/4"
Country of Origin (subject to change): China

Product Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-1/8 In. Bore Dia., Material Plastic, Outside Dia. 1-3/4 In., Width 5/8 In., Screw Size 5/16 In.-18, Standards USDA/FDA

Product Reviews

Save 15%. Sign up for Z-mail.