Shaft Collar, Set Screw, 1-3/4 In, Plastic

DAYTON| Zoro #: G1571787| Mfr #: 1F526

$25.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571787 Mfr #: 1F526
Standards: USDA/FDANumber of Pieces: 1
Dimension Type: StandardScrew Size: 1/2"-13
Material: PlasticItem: Shaft Collar
Outside Dia.: 2-3/4"Collar Style: Set Screw
Bore Dia.: 1-3/4"Width: 7/8"
Country of Origin (subject to change): China

Product Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-3/4 In. Bore Dia., Material Plastic, Outside Dia. 2-3/4 In., Width 7/8 In., Screw Size 1/2 In.-13, Standards USDA/FDA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.