KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Collar, Set Screw, 1Pc, 1-7/8 In, SS

DAYTON| Zoro #: G0346613| Mfr #: 1L651

$12.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Number of Pieces: 1
Collar Style: Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346613 Mfr #: 1L651
Width: 7/8"Number of Pieces: 1
Collar Style: Set ScrewItem: Shaft Collar
Bore Dia.: 1-7/8"Screw Size: 1/2"-13
Material: Stainless SteelOutside Dia.: 2-3/4"
Dimension Type: StandardCountry of Origin (subject to change): China

Description

Shaft Collar, Standard, Set Screw, Number of Pieces 1, 1-7/8 In. Bore Dia., Material Stainless Steel, Outside Dia. 2-3/4 In., Width 7/8 In., Screw Size 1/2 In.-13

Reviews