Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shaft Extender Kit, 1/2 Dia x 4-1/2 L

  • Zoro #: G4326795
  • Mfr #: 12N975

$21.62

  • Item: Shaft Extender Kit
  • Outside Dia. (In.): 1/2
  • Coupling: 1/2" Bore x 3/4" O.D. x 1-1/4"L
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Dayton #12N975 Specifications

  • Zoro #: G4326795
  • Mfr #: 12N975
Item: Shaft Extender Kit Outside Dia. (In.): 1/2
Coupling: 1/2" Bore x 3/4" O.D. x 1-1/4"L Function: To Extend Motor Shaft Length
Package Quantity: 1 Includes: Shaft Extension (1/2" Dia. x 4-1/2"L), Coupling (1/2" Bore x 1-1/4"L) and (2) #5-40 Socket Setscrews to Secure Coupling to Extension and Motor Shaft
For Use With: 1/2" Dia. Motor Shafts Length (In.): 4-1/2
Country of Origin (subject to change): Mexico

Description

Shaft extenders differ by compatibilities, coupling size, outside diameter, length and other considerations. Take a look at the features for Dayton Shaft Extender Kit. For Use With: 1/2" Dia. Motor Shafts, Includes: Shaft Extension (1/2" Dia. x 4-1/2"L), Coupling (1/2" Bore x 1-1/4"L) and (2) #5-40 Socket Setscrews to Secure Coupling to Extension and Motor Shaft, Function: To Extend Motor Shaft Length.

Reviews of Dayton #12N975