SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Seal, 5/8 In, Viton, Carbon, Ceramic

DAYTON| Zoro #: G0620006| Mfr #: 3ACF3

$121.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seat Bore: 1-1/4"Min. Temp. (F): 40Seal Bore (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620006 Mfr #: 3ACF3
Seat Bore: 1-1/4"Min. Temp. (F): 40
Seal Bore (In.): 5/8Shaft Size (In.): 5/8
For Use With: Poly PumpsSeat Thickness: 0.405"
Item: Replacement Pump Shaft SealSeal Material: Viton, Carbon, Ceramic
Material Content Code: VCRJRMax. Temp. (F): 180
Nominal Working Length (In.): 1Country of Origin (subject to change): India

Description

Replacement Pump Shaft Seal, Shaft Size 5/8 In, Seal Bore 5/8 In, Nominal Working Length (In) 1, Seat Bore 1 1/4 In, Seat Thickness 0.405, Material Content Code VCRJR, Seal Material Viton,Carbon,Ceramic, Max Temp 180 F, Min Temp Rating 40 Deg F

Reviews