Shaft Seal, 5/8 In, Viton, Silicon Carbide

$56.89 /ea
This item ships free. Details.Standard ground shipping.
Details:
Nominal Working Length (In.): 1Seat Bore: 1-1/4"Seal Bore (In.): 5/8Replacement Pump Shaft Seal, Shaft Size 5/8 In, Seal Bore 5/8 In, Nominal Working Length (In) 1, Seat Bore 1 1/4 In, Seat Thickness 0.405, Material Content Code VXRXR, Seal Material Viton,Silicon Carbide, Max Temp 250 F, Min Temp Rating 40 Deg F
Specifications
Zoro #: G1095507 Mfr #: 3ACE8 | |
Nominal Working Length (In.): 1 | Seat Bore: 1-1/4" |
Seal Bore (In.): 5/8 | Seal Material: Viton, Silicon Carbide |
Shaft Size (In.): 5/8 | Material Content Code: VXRXR |
Min. Temp. (F): 40 | Item: Replacement Pump Shaft Seal |
Seat Thickness: 0.405" | Max. Temp. (F): 250 |
Country of Origin (subject to change): India |
Description
Replacement Pump Shaft Seal, Shaft Size 5/8 In, Seal Bore 5/8 In, Nominal Working Length (In) 1, Seat Bore 1 1/4 In, Seat Thickness 0.405, Material Content Code VXRXR, Seal Material Viton,Silicon Carbide, Max Temp 250 F, Min Temp Rating 40 Deg F