SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft Seal, 5/8 In, Viton, Silicon Carbide

DAYTON| Zoro #: G2313674| Mfr #: 3ACF7

$58.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seat Bore: 1-1/4"Min. Temp. (F): 40Seal Bore (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313674 Mfr #: 3ACF7
Seat Bore: 1-1/4"Min. Temp. (F): 40
Seal Bore (In.): 5/8Shaft Size (In.): 5/8
Seat Thickness: 0.405"Item: Replacement Pump Shaft Seal
Seal Material: Viton, Silicon CarbideMaterial Content Code: VXRXR
Max. Temp. (F): 200Nominal Working Length (In.): 1
Country of Origin (subject to change): India

Description

Replacement Pump Shaft Seal, Shaft Size 5/8 In, Seal Bore 5/8 In, Nominal Working Length (In) 1, Seat Bore 1 1/4 In, Seat Thickness 0.405, Material Content Code VXRXR, Seal Material Viton,Silicon Carbide, Max Temp 200 F, Min Temp Rating 40 Deg F

Reviews