KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft Seal, 7/8 In, Viton, Carbon, Ceramic

DAYTON| Zoro #: G0481293| Mfr #: 3ACE5

$68.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seat Bore: 1-1/2"
Seal Material: Viton, Carbon, Ceramic
Seat Thickness: 0.405"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481293 Mfr #: 3ACE5
Seat Bore: 1-1/2"Seal Material: Viton, Carbon, Ceramic
Seat Thickness: 0.405"Shaft Size (In.): 7/8
Max. Temp. (F): 200Item: Replacement Pump Shaft Seal
Min. Temp. (F): 40Material Content Code: VCRJR
Seal Bore (In.): 7/8Nominal Working Length (In.): 1-15/64
Country of Origin (subject to change): India

Description

Replacement Pump Shaft Seal, Shaft Size 7/8 In, Seal Bore 7/8 In, Nominal Working Length (In) 1 15/64, Seat Bore 1 1/2 In, Seat Thickness 0.405, Material Content Code VCRJR, Seal Material Viton,Carbon,Ceramic, Max Temp 200 F, Min Temp Rating 40 Deg F

Reviews