SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shallow Well Jet Pump, Plastic, 3/4 HP

DAYTON| Zoro #: G2055121| Mfr #: 4HFA1

$626.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115/230Length (In.): 25Shut Off (PSI): 63
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055121 Mfr #: 4HFA1
Voltage: 115/230Length (In.): 25
Shut Off (PSI): 63Max. Case Pressure (PSI): 141
Width (In.): 25Suction Lift (Ft.): 0-25
GPM of Water @ 10 Ft @ 30, 50 PSI: 10.5/2.3Includes: Pump and Tank
HP: 3/4GPM of Water @ 15 Ft @ 30, 50 PSI: 8.8 2.0
Max. Inlet Pressure (PSI): 75Seal Type: Mechanical
Motor Type: Capacitor StartGPM of Water @ 20 Ft @ 30, 50 PSI: 6.6/1.6
Tank PSI: 28Amps: 10.8/5.5
Tank (Gal.): 6Height (In.): 28
Item: Shallow Well Jet Pump SystemOutlet: 1" NPT
GPM of Water @ 5 Ft @ 30, 50 PSI: 12.5 2.6Inlet: 1-1/4" NPT
Country of Origin (subject to change): China

Description

Shallow Well Jet Pump System, Thermoplastic, 3/4 HP, Voltage 115/230, Suction Pipe Size 1 1/4 In., 1 NPT Outlet, 10.8/5.5 Amps AC, Tank 6 Gal., Shut Off 63 PSI, Max. Inlet Pressure 75 PSI, Max. Case Pressure 141 PSI, Motor Type Capacitor Start, ODP, Seal Type Mechanical, Suction Lift 0-25 Ft., Length 25 In., Width 25 In., Height 28 In., Includes Pump and Tank

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews