Shelf Cart, 2 Shelves, 36x18x39

DAYTON| Zoro #: G2371171| Mfr #: 2HDP8

$473.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2371171 Mfr #: 2HDP8
Caster Dia.: 5"Caster Type: Swivel (2), Swivel With Brake (2)
Caster Material: PolyurethaneConstruction: Solid Surface
Item: Shelf CartAdjustable Increments: 1"
Caster Width: 1-1/4"Shelf Width: 18"
Overall Width: 18"Overall Length: 36-3/4"
Overall Height: 39"Load Capacity: 600 lb.
Number of Shelves: 2Finish: Stainless Steel
Shelf Length: 36"Country of Origin (subject to change): Taiwan

Product Description

Shelf Cart, Load Capacity 600 lb., Number of Shelves 2, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36-3/4 In., Overall Width 18 In., Overall Height 39 In., Caster Type Swivel (2), Swivel With Brake (2), Construction Solid Surface, Stainless Steel Finish, Adjustable Increments 1 In., Caster Material Polyurethane, Caster Dia. 5 In., Caster Width 1-1/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.