KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Exh, 48 In, dbl Pannel, White PVC

DAYTON| Zoro #: G0592085| Mfr #: 4TM10

$193.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 48
Shutter Construction Material: G-90 Galvanized Steel Frame and Stainless Steel Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592085 Mfr #: 4TM10
Frame Depth: 3"Frame Opening B: 48
Shutter Construction Material: G-90 Galvanized Steel Frame and Stainless Steel Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 23"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Agricultural Wall Exhaust Shutter / PVC Shutter
Frame Opening A: 48Shutter Opening Required: 48-1/2" x 48-1/2"
Flange Width: 1-1/2"For Use With: Poultry and Swine Confinement Operations and Anywhere Corrosion is a Problem
Shutter Free Area: 12.924 sq. ft.Max. Velocity: 1500 FPM
Fits Fan Dia.: 48"Shutter Item: Agricultural Wall Exhaust Shutter
Number of Panels: 2Open Depth: 6-1/4"
Blade Material: White PVCCountry of Origin (subject to change): United States

Description

Agricultural Exhaust Shutter, Gravity Operated, Double Panel, Fits Fan Dia 48 In, Overall Square 51 In, Opening Required 48 1/2 x 48 1/2 In, Frame Depth 3 In, Open Depth 6 1/4 In, Flange Width 1 1/2 In, Free Area 12.924 Square-Ft, Max Velocity 1500 FPM, Vertical Mounting Position, Blade Material White PVC, G-90 Galvanized Steel Frame and Stainless Steel Tie Rod, For Use With G3127905, G2821436, G0755587

Reviews