Shutter, Exhaust, 36 In, dbl Pannel

DAYTON| Zoro #: G1137105| Mfr #: 4GY96

$107.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Fan Dia.: 36"Shutter Overall Size: 39" x 39"Shutter Free Area: 7.100 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137105 Mfr #: 4GY96
Fits Fan Dia.: 36"Shutter Overall Size: 39" x 39"
Shutter Free Area: 7.100 sq. ft.Open Depth: 3-1/4"
Shutter Opening Required: 36-3/4" x 36-3/4"Shutter Item: Agricultural Wall Exhaust Shutter
Frame Opening B: 36For Use With: Poultry and Swine Confinement Operations and Anywhere Corrosion is a Problem
Shutter Mounting Position: VerticalFrame Depth: 1-1/2"
Flange Width: 1-1/2"Item: Agricultural Wall Exhaust Shutter / PVC Shutter
Blade Material: Black PVCMax. Velocity: 1500 FPM
Shutter Construction Material: Extruded Aluminum Frame and Zinc Dichromate Tie RodsShutter Mounting Location: Wall
Number of Panels: 2Frame Opening A: 36
Country of Origin (subject to change): Multiple

Description

Agricultural Wall Exhaust Shutter / PVC Shutter, Fits Fan Dia. 36 In., Shutter Overall Size 39 In. x 39 In., Shutter Construction Material Extruded Aluminum Frame and Zinc Dichromate Tie Rods, Shutter Opening Required 36-3/4 In. x 36-3/4 In., Shutter Free Area 7.100 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 1-1/2 In., Open Depth 3-1/4 In., Flange Width 1-1/2 In., Max. Velocity 1500 FPM, Blade Material Black PVC

Reviews