KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Exhaust, 48 In, dbl Pannel

DAYTON| Zoro #: G0551232| Mfr #: 4GY95

$162.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 54
Shutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551232 Mfr #: 4GY95
Frame Depth: 3"Frame Opening B: 54
Shutter Construction Material: G-90 Galvanized Steel Frame and Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 23"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Agricultural Wall Exhaust Shutter
Frame Opening A: 54Shutter Opening Required: 54" x 54-1/2"
Flange Width: 1-1/2"For Use With: Poultry and Swine Confinement Operations and Anywhere Corrosion is a Problem
Shutter Free Area: 16.683 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 48"Shutter Item: Agricultural Wall Exhaust Shutter
Number of Panels: 2Open Depth: 6-1/4"
Blade Material: Mill Finish AluminumCountry of Origin (subject to change): United States

Description

Agricultural Wall Exhaust Shutter, Fits Fan Dia. 48 In., Shutter Overall Size 57-1/4 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 54 In. x 54-1/2 In., Shutter Free Area 16.683 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews