Shutter, Exhaust, 48 In, White PVC

DAYTON| Zoro #: G1532291| Mfr #: 4GY99

$175.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shutter Item: Agricultural Wall Exhaust Shutter
Open Depth: 3-1/4"
Frame Depth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532291 Mfr #: 4GY99
Shutter Item: Agricultural Wall Exhaust ShutterOpen Depth: 3-1/4"
Frame Depth: 1-1/2"Frame Opening B: 54
Number of Panels: 3Shutter Opening Required: 54-3/4" x 54-3/4"
Shutter Mounting Position: VerticalShutter Free Area: 18.884 sq. ft.
Shutter Overall Size: 57" x 57"Blade Material: White PVC
Flange Width: 1-1/2"For Use With: Poultry and Swine Confinement Operations and Anywhere Corrosion is a Problem
Shutter Construction Material: Extruded Aluminum Frame and Zinc Dichromate Tie RodsFits Fan Dia.: 48"
Item: Agricultural Wall Exhaust Shutter / PVC ShutterShutter Mounting Location: Wall
Frame Opening A: 54Max. Velocity: 1500 FPM
Country of Origin (subject to change): Multiple

Description

Agricultural Exhaust Shutter, Gravity Operated, Triple Panel, Fits Fan Dia 48 In, Overall Square 57 3/4 In, Opening Required 54 3/4 x 54 3/4 In, Frame Depth 1 5/32 In, Open Depth 3 1/4 In, Flange Width 1 1/2 In, Free Area 16.700 Square-Ft, Max Velocity 1500 FPM, Vertical Mounting Position, Blade Material White PVC, Extruded Aluminum Frame and Yellow Zinc Dichromate Coated Steel Rods, For Use With **5TR70**, G2589264, G2821436, G0755587, G3127905

Reviews