DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shutter, Wall, 12 In

DAYTON| Zoro #: G0484425| Mfr #: 4C556

$37.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shutter Item: Backdraft Damper / Wall Shutter
Mounting Hole Size: Prepunched
Open Depth: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484425 Mfr #: 4C556
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: Prepunched
Open Depth: 5-3/4"Frame Depth: 2-1/2"
Frame Opening B: 12"Number of Panels: 1
Shutter Opening Required: 12-1/2" x 12-1/2"Shutter Mounting Position: Vertical
Shutter Free Area: 0.786 sq. ft.Shutter Overall Size: 23"
Blade Material: White Painted AluminumFlange Width: 1-1/2"
For Use With: Vertical Mounted Exhaust FansShutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Fits Fan Dia.: 12"Item: Backdraft Damper / Wall Shutter
Shutter Mounting Location: WallFrame Opening A: 12"
Max. Velocity: 2500 FPMCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 12 In., Shutter Overall Size 15 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 12-1/2 In. x 12-1/2 In., Shutter Free Area 0.786 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/2 In., Open Depth 5-3/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews