KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Wall, 24 In

DAYTON| Zoro #: G1867257| Mfr #: 3C308

$67.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shutter Mounting Position: Vertical
Max. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall Shutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867257 Mfr #: 3C308
Shutter Mounting Position: VerticalMax. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall ShutterShutter Free Area: 3.320 sq. ft.
Item: Backdraft Damper / Wall ShutterFlange Width: 1-1/2"
Shutter Opening Required: 24-1/2" x 24-1/2"Shutter Overall Size: 27" x 27"
Mounting Hole Size: PrepunchedOpen Depth: 5-3/4"
For Use With: Vertical Mounted Exhaust FansNumber of Panels: 1
Frame Depth: 2-1/2"Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Mounting Location: WallFrame Opening A: 24"
Fits Fan Dia.: 24"Blade Material: White Painted Aluminum
Frame Opening B: 24"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 27 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 24-1/2 In. x 24-1/2 In., Shutter Free Area 3.320 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/2 In., Open Depth 5-3/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews