KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Wall, 30 In

DAYTON| Zoro #: G1752073| Mfr #: 3C309

$84.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 30"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752073 Mfr #: 3C309
Frame Depth: 3"Frame Opening B: 30"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 33" x 33"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 30"Shutter Opening Required: 30-1/2" x 30-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 5.452 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 30"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 1Open Depth: 6-1/4"
Blade Material: White Painted AluminumCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 30 In., Shutter Overall Size 33 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 30-1/2 In. x 30-1/2 In., Shutter Free Area 5.452 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews