KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Wall, 36 In, dbl Pannel, White Alum

DAYTON| Zoro #: G2456693| Mfr #: 4C835

$164.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 36"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456693 Mfr #: 4C835
Frame Depth: 3"Frame Opening B: 36"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 39" x 39"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 36"Shutter Opening Required: 36-1/2" x 36-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 7.071 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 36"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 2Open Depth: 6-1/4"
Blade Material: White Painted AluminumCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 36 In., Shutter Overall Size 39 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 36-1/2 In. x 36-1/2 In., Shutter Free Area 7.071 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews