KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Wall, 36 In, SGL Pannel, White Alum

DAYTON| Zoro #: G1522981| Mfr #: 3C310

$104.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall Shutter
For Use With: Vertical Mounted Exhaust Fans
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522981 Mfr #: 3C310
Max. Velocity: 2500 FPMShutter Item: Backdraft Damper / Wall Shutter
For Use With: Vertical Mounted Exhaust FansShutter Opening Required: 36-1/2" x 36-1/2"
Mounting Hole Size: PrepunchedFlange Width: 1-1/2"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFrame Opening A: 36"
Blade Material: White Painted AluminumShutter Overall Size: 39" x 39"
Frame Depth: 3"Open Depth: 6-1/4"
Shutter Mounting Position: VerticalFrame Opening B: 36"
Shutter Mounting Location: WallShutter Free Area: 7.436 sq. ft.
Fits Fan Dia.: 36"Number of Panels: 1
Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 36 In., Shutter Overall Size 39 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 36-1/2 In. x 36-1/2 In., Shutter Free Area 7.436 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews