KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Wall, 42 In

DAYTON| Zoro #: G1483815| Mfr #: 3C311

$193.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall Shutter
For Use With: Vertical Mounted Exhaust Fans
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483815 Mfr #: 3C311
Max. Velocity: 2500 FPMShutter Item: Backdraft Damper / Wall Shutter
For Use With: Vertical Mounted Exhaust FansShutter Opening Required: 42-1/2" x 42-1/2"
Mounting Hole Size: PrepunchedFlange Width: 1-1/2"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFrame Opening A: 42"
Blade Material: White Painted AluminumShutter Overall Size: 45" x 45"
Frame Depth: 3"Open Depth: 6-1/4"
Shutter Mounting Position: VerticalFrame Opening B: 42"
Shutter Mounting Location: WallShutter Free Area: 10.253 sq. ft.
Fits Fan Dia.: 42"Number of Panels: 2
Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 42 In., Shutter Overall Size 45 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 42-1/2 In. x 42-1/2 In., Shutter Free Area 10.253 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews