KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shutter, Wall, 54 In

DAYTON| Zoro #: G2284414| Mfr #: 3C313

$293.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Velocity: 2500 FPM
Shutter Item: Backdraft Damper / Wall Shutter
For Use With: Vertical Mounted Exhaust Fans
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284414 Mfr #: 3C313
Max. Velocity: 2500 FPMShutter Item: Backdraft Damper / Wall Shutter
For Use With: Vertical Mounted Exhaust FansShutter Opening Required: 54-1/2" x 54-1/2"
Mounting Hole Size: PrepunchedFlange Width: 1-1/2"
Shutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie RodsFrame Opening A: 54"
Blade Material: White Painted AluminumShutter Overall Size: 57" x 57"
Frame Depth: 3"Open Depth: 6-1/4"
Shutter Mounting Position: VerticalFrame Opening B: 54"
Shutter Mounting Location: WallShutter Free Area: 17.007 sq. ft.
Fits Fan Dia.: 54"Number of Panels: 2
Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 54 In., Shutter Overall Size 57 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 54-1/2 In. x 54-1/2 In., Shutter Free Area 17.007 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews