SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shutter, Wall, 60 In

DAYTON| Zoro #: G1484603| Mfr #: 3C314

$354.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Fan Dia.: 60"Shutter Overall Size: 63" x 63"Shutter Free Area: 20.399 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484603 Mfr #: 3C314
Fits Fan Dia.: 60"Shutter Overall Size: 63" x 63"
Shutter Free Area: 20.399 sq. ft.Open Depth: 6-1/4"
Shutter Opening Required: 60-1/2" x 60-1/2"Shutter Item: Backdraft Damper / Wall Shutter
Frame Opening B: 60"For Use With: Vertical Mounted Exhaust Fans
Shutter Mounting Position: VerticalFrame Depth: 3"
Flange Width: 1-1/2"Item: Backdraft Damper / Wall Shutter
Mounting Hole Size: PrepunchedBlade Material: White Painted Aluminum
Max. Velocity: 2500 FPMShutter Construction Material: Extruded Aluminum Frame and G-90 Galvanized Tie Rods
Shutter Mounting Location: WallNumber of Panels: 2
Frame Opening A: 60"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 60 In., Shutter Overall Size 63 In. x 63 In., Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods, Shutter Opening Required 60-1/2 In. x 60-1/2 In., Shutter Free Area 20.399 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material White Painted Aluminum

Reviews