Shutter, Wall Exhaust

DAYTON| Zoro #: G0555737| Mfr #: 3JA22

$110.68 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0555737 Mfr #: 3JA22
Shutter Item: Agricultural Wall Exhaust ShutterShutter Mounting Location: Wall
Shutter Mounting Position: VerticalFlange Width: 1-1/2"
Item: Agricultural Wall Exhaust Shutter / PVC ShutterShutter Construction Material: G-90 Galvanized Steel Frame and Stainless Steel Tie Rods
Frame Opening B: 36Frame Opening A: 36
Blade Material: Black PVCNumber of Panels: 1
Max. Velocity: 1500 FPMFrame Depth: 3"
Mounting Hole Size: PrepunchedShutter Opening Required: 36-1/2" x 36-1/2"
Shutter Free Area: 7.436 sq. ft.Fits Fan Dia.: 36"
Open Depth: 6-1/4"Country of Origin (subject to change): United States

Product Description

Agricultural Exhaust Shutter, Gravity Operated, Single Panel, Fits Fan Dia 36 In, Overall Square 39 In, Opening Required 36 1/2 x 36 1/2 In, Frame Depth 3 In, Open Depth 6 1/4 In, Flange Width 1 1/2 In, Free Area 7.436 Square-Ft, Max Velocity 1500 FPM, Vertical Mounting Position, Blade Material Black PVC, G-90 Galvanized Steel Frame and Stainless Steel Tie Rod, For Use With G1116692, 3C615, G0947116, 5C962, 6B001

Product Reviews