KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sidewall Venting Kit, 3 In

DAYTON| Zoro #: G1347674| Mfr #: 3VH28

$94.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 3" Vent Cap, Wall Thimble, 3 x 18" B Vent and B to C Adapter
For Use With: Dayton (R) Residential Tube Heaters
Item: Sidewall Venting Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347674 Mfr #: 3VH28
Includes: 3" Vent Cap, Wall Thimble, 3 x 18" B Vent and B to C AdapterFor Use With: Dayton (R) Residential Tube Heaters
Item: Sidewall Venting KitCountry of Origin (subject to change): United States

Description

Sidewall Venting Kit, For Use With Dayton (R) Residential Tube Heaters, Includes 3 In. Vent Cap, Wall Thimble, 3 x 18 In. B Vent and B to C Adapter

Reviews