KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sink Pump System, 5 G, 1/3 HP, 115 V, 3.1 A

DAYTON| Zoro #: G2233427| Mfr #: 2VJ77

$216.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Inlet: 1-1/2"
GPM of Water @ 10 Ft. of Head: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233427 Mfr #: 2VJ77
Voltage: 115Inlet: 1-1/2"
GPM of Water @ 10 Ft. of Head: 30Amps: 3.1
Basin Height: 12-1/2"HP: 1/3
Item: Sink Drain Pump SystemOutlet: 1-1/2"
Basin Material: ThermoplasticGPM of Water @ 15 Ft. of Head: 14
Cord Length: 10 ft.Includes: Piggyback Vertical Switch
GPM of Water @ 5 Ft. of Head: 38Housing Material: Thermoplastic
Impeller Material: VortexShaft Seal: Mechanical
Max. Liquid Temp.: 130 Degrees FManufacturers Warranty Length: 1 yr.
Basin Capacity: 5.0 gal.Basin Dia.: 11-3/4"
Vent: 2"Max. Head: 18 ft.
Switch Type: VerticalMotor Type: Shaded pole
Country of Origin (subject to change): United States

Description

Sink Drain Pump System, Above Grade, HP 1/3, Voltage 115, 3.1 Amps, 1-1/2 In Inlet, 1-1/2 In Outlet, Max. Head 18 ft., Max. Temp 130 Degrees F, Basin Height 12-1/2 In, Basin Capacity 5 gal., Cord Length 10 ft., Switch Type Vertical, Includes Piggyback Vertical Sw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews